STAHLWILLE

STAHLWILLE Extension 1/4" 102mm QR

  • ERIKS:12313912
  • Manufacturer:4018754196128
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With QuickRelease safety lock.

Save to list

€11.55/ pieceexcl. VAT

€13.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Length
100 mm