STAHLWILLE

STAHLWILLE Extension 1/4" 100mm

  • ERIKS:23779236
  • Manufacturer:4018754012220
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated.

Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Length
100 mm