STAHLWILLE

STAHLWILLE Electronic torque tester for torque wrenches 4-200 Nm - 1W

  • ERIKS:23782223
  • Manufacturer:4018754181162
Image 1
Electronic workshop torque tester for torque wrenches, consisting of: transducer (registered design), holder, display unit (registered design),
tripod for display unit (with 1.5 m cable), spiral cable, mains adaptor (110 V-230 V with interchangeable socket adaptors) or direct connection
to 12 V in-car supply is possible, square drive adaptor (No 7707-2W, No 7707-2-1W, No 7707-2-2W, No 7707-3W), kit for attaching the unit to
a workbench or wall in a horizontal or vertical testing position for clockwise and anticlockwise use. Units of measurement: N m, ft.lb, in.lb.
The easily interchangeable transducers are attached to the holder by means of a QuickRelease safety lock. Low lateral forces thanks to low-profile
transducers, automatic detection of the transducer, flexible and user friendly because the unit can be used horizontally or vertically and the display
unit can be placed in many positions, additional tripod with 1.5 m cable for mounting the display unit to facilitate visual monitoring when using
longer torque wrenches, especially broad measuring range from approx. 2% to 100% of rated value. The software No 7759-4, including USB hub
and jack cable , enables readings to be transferred to the PC for documenting and for generating calibration certificates in accordance with DIN EN
6789:2003 (no separate power supply needed, power comes from PC). While individual transducers are being recalibrated, the torque tester itself
remains on-site for further use. Wide range of application (-20°C to +60°C). Complies with DIN 51309: 2005, Class 2 and DKD-R 3-8: 2003.
With certificate. Supplied in sturdy plastic case.
Save to list

€4,784.78/ pieceexcl. VAT

€5,789.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE