




€61.99/ pieceexcl. VAT
€75.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4797 |
Type | Electronic Screwdriver Set |
Set version | 4 electronic slotted screwdrivers No. 4751: 0.3 x 1.5 x 40; 0.4 x 2.0 x 60; 0.4 x 2.5 x 75; 0.5 x 3.0 x 75 mm3 electronic PH cross-head screwdrivers No. 4752: PH00; PH0; PH1 |
Material | Polyester |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 4 |
Packaging | Plastic bag |
Weight | 0.234 kg |