

€1,426.04/ pieceexcl. VAT
€1,725.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 3027 |
Type | Electrician's Tool Set |
Set version | 2 combination spanners, 1 combination spanner set, 1 socket set 1/4", 2 sockets long, with bi-hex 3/8", 1 spark plug socket long, with bi-hex and rubber insert 3/8", 1 T-handle 3/8", 1 universal joint 3/8", 1 extension 3/8", |
Total number of tools | 86 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 11 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 3 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 4 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 11 |
Number of slotted screwdrivers | 5 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 11 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Pouch |
Weight | 6.29 kg |
Type | Electrician's Tool Set |