




€12.01/ pieceexcl. VAT
€14.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MOTOR 10a |
Type | Double Open-Ended Wrench |
Model | Inch |
Single wrench model | No |
Length | 170 mm |
VDE tested | No |
Low spark model | No |
Weight | 58 g |
Thickness | 5.3 |
Wrench size small | 7/16 in |
Wrench size large | 1/2 in |