






€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MOTOR 10 |
Type | Double Open-Ended Wrench |
Model | Metric |
Single wrench model | No |
Length | 140 mm |
VDE tested | No |
Low spark model | No |
Weight | 33 g |
Wrench size small | 8 mm |
Wrench size large | 10 mm |