

€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MOTOR 10 |
Type | Double Open-Ended Wrench |
Model | Metric |
Single wrench model | No |
Length | 120 mm |
VDE tested | No |
Low spark model | No |
Weight | 17 g |
Wrench size small | 5.5 mm |
Wrench size large | 7 mm |
Thickness | 3.7 |