






€13.94/ pieceexcl. VAT
€16.87incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MOTOR 10 |
Type | Double Open-Ended Wrench |
Model | Metric |
Single wrench model | No |
Length | 235 mm |
VDE tested | No |
Low spark model | No |
Weight | 179 g |
Wrench size small | 19 mm |
Wrench size large | 22 mm |