STAHLWILLE

STAHLWILLE Double Open Ended Spanners, 96838126

  • ERIKS:23782330
  • Manufacturer:4018754095858
Image 1
Image 2
Image 1
Image 2
175 x 350 x 70 mm, 10 pieces
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Double Open Ended Spanners
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of guiding drills
0
Number of fork spanners
0
Number of hot air guns
0
Number of wood borers
0
Number of HSS spiral drills
0
Number of cable cutters
0
Number of coaxial tools
0
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of hole saws
0
Number of finishing tools glass fibre cable
0
Number of hole edge core drills
0
Number of ring spanners
0
Number of slotted screwdrivers
0
Number of socket inserts
0
Number of socket spanners
0
Number of open-end spanners
0
Number of stone drills
0
Number of step drills
0
Number of Torx screwdrivers
0
Number of files
0
Number of measuring tools
0
Weight
1.52 kg
Type
Double Open Ended Spanner Set