

€145.15/ pieceexcl. VAT
€175.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Double open-ended spanner set |
Set version | 6 x 7 |
Material | Chrome-vanadium steel |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 10 |