




€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STARTER 27 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 16, 18 mm |
Type | Double-Ended Ring Spanner |
Length | 200 mm |
Material | Chrome Alloy Steel |
Weight | 130 g |
Surface protection | Chrome-plated |