




€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STARTER 27 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 15, 17 mm |
Type | Double-Ended Ring Spanner |
Length | 184 mm |
Material | Chrome Alloy Steel |
Weight | 96 g |
Surface protection | Chrome-plated |