




€27.18/ pieceexcl. VAT
€32.89incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STARTER 27 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 11, 13 mm |
Type | Double-Ended Ring Spanner |
Length | 150 mm |
Material | Chrome Alloy Steel |
Weight | 50 g |
Surface protection | Chrome-plated |