




€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STABIL®21 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 6, 7 mm |
Type | Double-Ended Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 100 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 14 g |