




€16.25/ pieceexcl. VAT
€19.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STABIL® 20a |
Type | Double-Ended Ring Spanner |
Model | Inch |
Wrench width | 3/8 - 7/16 in |
Type | Double-Ended Ring Spanner |
Cranked | 75 Deg |
Length | 200 mm |
Material | Chrome Alloy Steel |
Weight | 88 g |
Surface protection | Chrome-plated |