




€25.26/ pieceexcl. VAT
€30.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STABIL® 20 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 22, 24 mm |
Type | Double-Ended Ring Spanner |
Cranked | 75 Deg |
Length | 330 mm |
Material | Chrome Alloy Steel |
Weight | 368 g |
Surface protection | Chrome-plated |