






€15.86/ pieceexcl. VAT
€19.19incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STABIL® 20 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 16, 17 mm |
Type | Double-Ended Ring Spanner |
Cranked | 75 Deg |
Length | 255 mm |
Material | Chrome Alloy Steel |
Weight | 181 g |
Surface protection | Chrome-plated |