






€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | STABIL® 20 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 8, 9 mm |
Type | Double-Ended Ring Spanner |
Cranked | 75 Deg |
Length | 180 mm |
Material | Chrome Alloy Steel |
Weight | 62 g |
Surface protection | Chrome-plated |