






Design: DIN 897, ISO 10104. Made of chrome alloy steel, chrome-plated. Ring position, flat offset.
€14.78/ pieceexcl. VAT
€17.88incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | CORONA 23 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 6, 7 mm |
Type | Double-Ended Ring Spanner |
Cranked | 10 Deg |
VDE tested | No |
Single wrench model | Yes |
Length | 170 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 41 g |