




€50.44/ pieceexcl. VAT
€61.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 220a |
Type | Double-Ended Ring Spanner |
Model | Inch |
Wrench width | 1/2 - 9/16 in |
Type | Double-Ended Ring Spanner |
Cranked | 15 Deg |
Length | 290 mm |
Material | HPQ high performance steel |
Weight | 160 g |
Surface protection | Chrome-plated |