




€70.46/ pieceexcl. VAT
€85.26incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 220 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 19, 22 mm |
Type | Double-Ended Ring Spanner |
Cranked | 15 Deg |
Length | 408 mm |
Material | HPQ high performance steel |
Weight | 520 g |
Clamping reach | 45 |
Clamping spread | 60 |
Surface protection | Chrome-plated |