




€65.45/ pieceexcl. VAT
€79.19incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 220 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 18, 19 mm |
Type | Double-Ended Ring Spanner |
Cranked | 15 Deg |
Length | 365 mm |
Material | HPQ high performance steel |
Weight | 295 g |
Surface protection | Chrome-plated |