




€56.21/ pieceexcl. VAT
€68.01incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 220 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 13, 14 mm |
Type | Double-Ended Ring Spanner |
Cranked | 15 Deg |
Length | 290 mm |
Material | HPQ high performance steel |
Weight | 160 g |
Surface protection | Chrome-plated |