




€38.12/ pieceexcl. VAT
€46.13incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 220 |
Type | Double-Ended Ring Spanner |
Model | Metric |
Wrench width | 5.5, 7 mm |
Type | Double-Ended Ring Spanner |
Cranked | 15 Deg |
Length | 185 mm |
Material | HPQ high performance steel |
Weight | 28 g |
Surface protection | Chrome-plated |