




€30.34/ pieceexcl. VAT
€36.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 21TX |
Type | Double-Ended Ring Spanner |
Model | Metric |
Type | Double-Ended Ring Spanner |
Size (TX) | E20 x E24 |
VDE tested | No |
Single wrench model | Yes |
Length | 227 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 129 g |