




€18.25/ pieceexcl. VAT
€22.08incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 21TX |
Type | Double-Ended Ring Spanner |
Model | Metric |
Type | Double-Ended Ring Spanner |
Size (TX) | E6 x E8 |
VDE tested | No |
Single wrench model | Yes |
Length | 115.5 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 17 g |