




€48.90/ pieceexcl. VAT
€59.17incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 180a |
Type | Double-Ended Ring Spanner |
Model | Inch |
Wrench width | 9/16 - 5/8 in |
Type | Double-Ended Ring Spanner |
Cranked | 10 Deg |
Length | 148 mm |
Material | HPQ high performance steel |
Weight | 90 g |
Surface protection | Chrome-plated |