

€43.89/ pieceexcl. VAT
€53.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25ASP |
Type | Double-Ended Ratchet Ring Spanner |
Model | Inch |
Wrench width | SP 20 x 22 mm |
Wrench width | 5/8 - 11/16 in |
Type | Double-Ended Ratchet Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 205 mm |
Low spark model | No |
Material | Chromium-plated |
Weight | 250 g |