

€37.73/ pieceexcl. VAT
€45.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25ASP |
Type | Double-Ended Ratchet Ring Spanner |
Model | Inch |
Wrench width | SP 16 x 18 mm |
Wrench width | 1/2 - 9/16 in |
Type | Double-Ended Ratchet Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 174 mm |
Low spark model | No |
Material | Chromium-plated |
Weight | 153 g |