

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25ASP |
Type | Double-Ended Ratchet Ring Spanner |
Model | Inch |
Wrench width | SP 8 x 10 mm |
Wrench width | 1/4 - 5/16 in |
Type | Double-Ended Ratchet Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 109 mm |
Low spark model | No |
Material | Chromium-plated |
Weight | 59 g |