




€35.04/ pieceexcl. VAT
€42.40incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25 |
Type | Double-Ended Ratchet Ring Spanner |
Model | Metric |
Wrench width | 14, 15 mm |
Type | Double-Ended Ratchet Ring Spanner |
Length | 170 mm |
Material | Chromium-plated |
Weight | 126 g |
Surface protection | Chrome-plated |