




€31.57/ pieceexcl. VAT
€38.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25 |
Type | Double-Ended Ratchet Ring Spanner |
Model | Metric |
Wrench width | 10, 11 mm |
Type | Double-Ended Ratchet Ring Spanner |
Length | 170 mm |
Material | Chromium-plated |
Weight | 144 g |
Surface protection | Chrome-plated |