




€21.95/ pieceexcl. VAT
€26.56incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25 |
Type | Double-Ended Ratchet Ring Spanner |
Model | Metric |
Wrench width | 7, 8 mm |
Type | Double-Ended Ratchet Ring Spanner |
Length | 109 mm |
Material | Chromium-plated |
Weight | 55 g |
Surface protection | Chrome-plated |