






€30.34/ pieceexcl. VAT
€36.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RING 24a |
Type | Double-Ended Open-Ring Spanner |
Model | Inch |
Wrench width | 3/8 - 7/16 in |
Type | Double-Ended Open-Ring Spanner |
Cranked | 10 Deg |
Length | 155 mm |
Material | Chrome Alloy Steel |
Weight | 57 g |
Surface protection | Chrome-plated |