




€29.50/ pieceexcl. VAT
€35.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RING 24 |
Type | Double-Ended Open-Ring Spanner |
Model | Metric |
Wrench width | 14, 17 mm |
Type | Double-Ended Open-Ring Spanner |
Cranked | 10 Deg |
Length | 200 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 115 g |
Surface protection | Chrome-plated |