




€33.11/ pieceexcl. VAT
€40.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 26a |
Type | Double-Ended Open-Ring Spanner |
Model | Inch |
Wrench width | 1/2 - 9/16 in |
Type | Double-Ended Open-Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 170 mm |
Low spark model | No |
Material | Chromium-plated |
Weight | 140 g |