




€28.57/ pieceexcl. VAT
€34.57incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 26a |
Type | Double-Ended Open-Ring Spanner |
Model | Inch |
Wrench width | 3/8 - 7/16 in |
Type | Double-Ended Open-Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 139 mm |
Low spark model | No |
Material | Chromium-plated |
Weight | 80 g |