




€35.42/ pieceexcl. VAT
€42.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25a |
Type | Double-Ended Open-Ring Spanner |
Model | Inch |
Wrench width | 5/8 - 11/16 in |
Type | Double-Ended Open-Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 205 mm |
Low spark model | No |
Material | Steel |
Weight | 257 g |