




€38.89/ pieceexcl. VAT
€47.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 25a |
Type | Double-Ended Open-Ring Spanner |
Model | Inch |
Wrench width | 5/16 - 11/32 in |
Type | Double-Ended Open-Ring Spanner |
VDE tested | No |
Single wrench model | Yes |
Length | 109 mm |
Low spark model | No |
Material | Steel |
Weight | 60 g |