STAHLWILLE

STAHLWILLE Dinging hammer 10806

  • ERIKS:23781214
  • Manufacturer:4018754041190
Image 1
Extra large thin face and pein.
Save to list

€87.40/ pieceexcl. VAT

€105.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
382 g
Diameter
40 mm
Length
300 mm
Material stick
Hickory