STAHLWILLE

STAHLWILLE Dinging hammer 10805

  • ERIKS:23781212
  • Manufacturer:4018754041169
Image 1
Round flat face, oblong, thin pein, approx. 1 mm thick.
Save to list

€69.30/ pieceexcl. VAT

€83.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
446 g
Diameter
40 mm
Length
300 mm
Material stick
Hickory