

€66.22/ pieceexcl. VAT
€80.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 440 |
Type | Crowring Spanner |
Wrench width | 26 mm |
Connection size | 3/8 in |
Outer Diameter | 37.7 mm |
Length | 49.3 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 63 g |
Model | Metric |