




€79.31/ pieceexcl. VAT
€95.97incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a HD |
Type | Crowfoot Wrenches Heavy-Duty |
Wrench width | 51.2 mm |
Wrench width | 15/16 in |
Connection size | 3/8 in |
Outer Diameter | 51.2 mm |
Length | 54 mm |
Double hex insert | No |
Weight | 129 g |
Model | Inch |
Surface protection | Chrome-plated |