

€64.68/ pieceexcl. VAT
€78.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a HD |
Type | Crowfoot wrench heavy-duty |
Wrench width | 3/4 in |
Connection size | 3/8 in |
Outer Diameter | 41 mm |
Length | 49 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 94 g |
Model | Inch |
Wrench width | 0.75 in |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |