

€48.51/ pieceexcl. VAT
€58.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a HD |
Type | Crowfoot Spanner |
Wrench width | 7/16 in |
Connection size | 3/8 in |
Outer Diameter | 26 mm |
Length | 40 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 56 g |
Model | Inch |
Wrench width | 0.4375 in |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |