

€80.47/ pieceexcl. VAT
€97.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 540a HD |
Type | Crowfoot Spanner |
Wrench width | 1 3/16 in |
Connection size | 3/8 in |
Outer Diameter | 56 mm |
Length | 60 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 144 g |
Model | Inch |
Wrench width | 1.1875 in |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |