

€3,056.90/ pieceexcl. VAT
€3,698.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 841N |
Type | Construction Machinery Set |
Set version | Double open-ended spanner set, Combination spanners, Socket set 1/4", Socket set 1/2", Flexible handle, Square drive adaptor, Socket set 3/4", Square drive adaptor, Punch and chisel set, PZ cross-head screwdrivers, Screwdriver set, L-Key s |
Total number of tools | 129 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 32 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 1 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 2 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 23 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 32 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 2 |
Packaging | Pouch |
Weight | 35.769 kg |
Type | Construction Machinery Set |