




€441.21/ pieceexcl. VAT
€533.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Combination spanner set |
Set version | 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 29, 30, 32, 34 |
Material | Chrome Alloy Steel |
Total number of tools | 25 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 25 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 0 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 25 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 0 |
Packaging | Foam tray |
Weight | 4.5 kg |
Type | Combination spanner set |
Height | 80 mm |
Length | 350 mm |
Width | 530 mm |