






Design: DIN 3113, ISO 3318, Form A. Made of chrome vanadium steel, forged, matt chrome-plated, ring side angled 15°, with stable shaft with double T profile.
Design: DIN 3113, ISO 3318, Form A. Made of chrome-alloyed steel, forged, chrome-plated, ring side angled 15°, with stable shaft with double T profile.€203.28/ pieceexcl. VAT
€245.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner Set |
Set version | 6, 7, 8, 9, 10, 11, 12, 13, 17, 19, 22, 24, 27, 30, 32 |
Material | Chrome Alloy Steel |
Total number of tools | 15 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 15 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 0 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 15 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 15 |
Packaging | Tool bag |
Weight | 2.236 kg |
Type | Combination spanner set |